- Number of Grooves: 8
- 3V Belt Size
- QD Bushing Required
- 33.50 in OD
| Inch/Metric | Inch |
| Bushing Series | F |
| Bore Range [Max] | 4 in |
| No. of Grooves | 8 |
| Outside Dia. | 33.50 in |
| Belt Size | 3V |
| Belt Match | 1, 8 |
| Bore Range [Min] | 1 in |
| Bushing Type | QD |
| 3V Pitch Dia. | 33.45 in |
| Weight | 140.0 LB |
| EAN or UPC | 37256297281 |

