- Number of Grooves: 8
- 3V Belt Size
- QD Bushing Required
- 5.30 in OD
| Belt Size | 3V |
| Bushing Series | SK |
| Outside Dia. | 5.30 in |
| Belt Match | 1, 8 |
| No. of Grooves | 8 |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Bore Range [Min] | 0.5 in |
| 3V Pitch Dia. | 5 1/4 in |
| Weight | 8.3 LB |
| EAN or UPC | 37256297601 |

