- Number of Grooves: 2
- 3V Belt Size
- QD Bushing Required
- 6.00 in OD
| Bushing Type | QD |
| 3V Pitch Dia. | 5.95 in |
| Bore Range [Min] | 0.5 in |
| Belt Match | 1, 2 |
| Bushing Series | SH |
| Inch/Metric | Inch |
| Outside Dia. | 6.00 in |
| No. of Grooves | 2 |
| Belt Size | 3V |
| Weight | 5.3 LB |
| EAN or UPC | 37256297717 |

