- Number of Grooves: 1
- 3V Belt Size
- QD Bushing Required
- 6.50 in OD
| Bushing Type | QD |
| Outside Dia. | 6.50 in |
| 3V Pitch Dia. | 6.45 in |
| Bore Range [Min] | 0.5 in |
| Inch/Metric | Inch |
| Belt Size | 3V |
| No. of Grooves | 1 |
| Belt Match | 1 |
| Bushing Series | SH |
| Weight | 3.9 LB |
| EAN or UPC | 37256297786 |

