- 3 Grooves
- 4.4000" Outside Diameter
- For Belt Size 4L, A, 5L, B
- SH Bushing Required
| Outside Dia. | 4.40 in |
| Inch/Metric | Inch |
| Bushing Series | SH |
| Belt Size | A, B, 4L, 5L |
| Bore Range [Min] | 0.5 in |
| No. of Grooves | 3 |
| Belt Match | 1, 3 |
| Bushing Type | QD |
| Weight | 4.9 LB |
| EAN or UPC | 37256283697 |

