- 12 Grooves
- 40" Outside Diameter
- For Belt Size D
- P Bushing Required
| Bushing Series | P |
| Bushing Type | QD |
| Belt Size | D |
| Outside Dia. | 40.00 in |
| Inch/Metric | Inch |
| Belt Match | 1, 12 |
| Bore Range [Max] | 7 in |
| Bore Range [Min] | 2.9375 in |
| No. of Grooves | 12 |
| D Pitch Dia. | 39.4 in |
| Weight | 855.0 LB |
| EAN or UPC | 37256283871 |

