- 6 Grooves
- 40" Outside Diameter
- For Belt Size D
- M Bushing Required
| Belt Match | 1, 6 |
| Belt Size | D |
| D Pitch Dia. | 39.4 in |
| Bushing Series | M |
| Inch/Metric | Inch |
| Outside Dia. | 40.00 in |
| No. of Grooves | 6 |
| Bushing Type | QD |
| Weight | 468.0 LB |
| EAN or UPC | 37256283918 |
| Belt Match | 1, 6 |
| Belt Size | D |
| D Pitch Dia. | 39.4 in |
| Bushing Series | M |
| Inch/Metric | Inch |
| Outside Dia. | 40.00 in |
| No. of Grooves | 6 |
| Bushing Type | QD |
| Weight | 468.0 LB |
| EAN or UPC | 37256283918 |