- 5 Grooves
- 44" Outside Diameter
- For Belt Size C
- J Bushing Required
| Inch/Metric | Inch |
| No. of Grooves | 5 |
| Bushing Type | QD |
| C Pitch Dia. | 43.6 in |
| Belt Match | 1, 5 |
| Bushing Series | J |
| Belt Size | C |
| Outside Dia. | 44.00 in |
| Weight | 303.0 LB |
| EAN or UPC | 37256283970 |
| Inch/Metric | Inch |
| No. of Grooves | 5 |
| Bushing Type | QD |
| C Pitch Dia. | 43.6 in |
| Belt Match | 1, 5 |
| Bushing Series | J |
| Belt Size | C |
| Outside Dia. | 44.00 in |
| Weight | 303.0 LB |
| EAN or UPC | 37256283970 |