- 4 Grooves
- 5" Outside Diameter
- For Belt Size C
- SD Bushing Required
| Bore Range [Min] | 0.5 in |
| C Pitch Dia. | 4.6 in |
| Inch/Metric | Inch |
| No. of Grooves | 4 |
| Belt Match | 1, 4 |
| Belt Size | C |
| Outside Dia. | 5.00 in |
| Bushing Type | QD |
| Bushing Series | SD |
| Weight | 10.2 LB |
| EAN or UPC | 37256284120 |

