- 8 Grooves
- 58" Outside Diameter
- For Belt Size D
- N Bushing Required
| D Pitch Dia. | 57.4 in |
| Bushing Type | QD |
| Bore Range [Min] | 2.4375 in |
| Outside Dia. | 58.00 in |
| Inch/Metric | Inch |
| Belt Size | D |
| No. of Grooves | 8 |
| Bushing Series | N |
| Belt Match | 1, 8 |
| Weight | 1030.0 LB |
| EAN or UPC | 37256284656 |

