- Number of Grooves: 8
- 5V Belt Size
- QD Bushing Required
- 10.30 in OD
| Belt Match | 1, 8 |
| Bore Range [Max] | 4 in |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Bushing Series | F |
| Belt Size | 5V |
| Outside Dia. | 10.30 in |
| Bore Range [Min] | 1 in |
| No. of Grooves | 8 |
| Weight | 53.0 LB |
| EAN or UPC | 37256298103 |

