- Number of Grooves: 3
- 5V Belt Size
- QD Bushing Required
- 10.90 in OD
| Bushing Series | SF |
| Bushing Type | QD |
| Outside Dia. | 10.90 in |
| Bore Range [Min] | 0.5 in |
| No. of Grooves | 3 |
| Belt Match | 1, 3 |
| Inch/Metric | Inch |
| Belt Size | 5V |
| Weight | 23.0 LB |
| EAN or UPC | 37256298141 |
| Bushing Series | SF |
| Bushing Type | QD |
| Outside Dia. | 10.90 in |
| Bore Range [Min] | 0.5 in |
| No. of Grooves | 3 |
| Belt Match | 1, 3 |
| Inch/Metric | Inch |
| Belt Size | 5V |
| Weight | 23.0 LB |
| EAN or UPC | 37256298141 |