- Number of Grooves: 6
- 5V Belt Size
- QD Bushing Required
- 11.80 in OD
| Bore Range [Min] | 1 in |
| No. of Grooves | 6 |
| Belt Match | 1, 6 |
| Outside Dia. | 11.80 in |
| Bore Range [Max] | 4 in |
| Bushing Series | F |
| Inch/Metric | Inch |
| Belt Size | 5V |
| Bushing Type | QD |
| Weight | 93.5 LB |
| EAN or UPC | 372562984006 |

