- Number of Grooves: 5
- 5V Belt Size
- QD Bushing Required
- 13.20 in OD
| Bushing Series | E |
| Belt Size | 5V |
| Bushing Type | QD |
| Bore Range [Max] | 3.5 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 0.875 in |
| No. of Grooves | 5 |
| Outside Dia. | 13.20 in |
| Belt Match | 1, 5 |
| Weight | 41.1 LB |
| EAN or UPC | 37256298615 |

