- Number of Grooves: 10
- 5V Belt Size
- QD Bushing Required
- 21.20 in OD
| Belt Size | 5V |
| Bushing Series | J |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Belt Match | 1, 10 |
| No. of Grooves | 10 |
| Outside Dia. | 21.20 in |
| Weight | 143.5 LB |
| EAN or UPC | 37256299117 |
| Belt Size | 5V |
| Bushing Series | J |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Belt Match | 1, 10 |
| No. of Grooves | 10 |
| Outside Dia. | 21.20 in |
| Weight | 143.5 LB |
| EAN or UPC | 37256299117 |