- Number of Grooves: 4
- 5V Belt Size
- QD Bushing Required
- 23.60 in OD
| Inch/Metric | Inch |
| Bore Range [Min] | 1 in |
| No. of Grooves | 4 |
| Bushing Series | F |
| Belt Match | 1, 4 |
| Outside Dia. | 23.60 in |
| Belt Size | 5V |
| Bushing Type | QD |
| Bore Range [Max] | 4 in |
| Weight | 87.9 LB |
| EAN or UPC | 37256299254 |

