- Number of Grooves: 10
- 5V Belt Size
- QD Bushing Required
- 28.00 in OD
| Outside Dia. | 28.00 in |
| Belt Size | 5V |
| Belt Match | 1, 10 |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Bushing Series | M |
| No. of Grooves | 10 |
| Weight | 293.0 LB |
| EAN or UPC | 37256299322 |
| Outside Dia. | 28.00 in |
| Belt Size | 5V |
| Belt Match | 1, 10 |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Bushing Series | M |
| No. of Grooves | 10 |
| Weight | 293.0 LB |
| EAN or UPC | 37256299322 |