- Number of Grooves: 7
- 5V Belt Size
- QD Bushing Required
- 28.00 in OD
| Outside Dia. | 28.00 in |
| Inch/Metric | Inch |
| No. of Grooves | 7 |
| Bushing Type | QD |
| Belt Size | 5V |
| Belt Match | 1, 7 |
| Bushing Series | J |
| Weight | 165.1 LB |
| EAN or UPC | 37256299391 |
| Outside Dia. | 28.00 in |
| Inch/Metric | Inch |
| No. of Grooves | 7 |
| Bushing Type | QD |
| Belt Size | 5V |
| Belt Match | 1, 7 |
| Bushing Series | J |
| Weight | 165.1 LB |
| EAN or UPC | 37256299391 |