- Number of Grooves: 9
- 5V Belt Size
- QD Bushing Required
- 28.00 in OD
| No. of Grooves | 9 |
| Belt Match | 1, 9 |
| Bushing Series | M |
| Outside Dia. | 28.00 in |
| Belt Size | 5V |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Weight | 239.1 LB |
| EAN or UPC | 37256299414 |
| No. of Grooves | 9 |
| Belt Match | 1, 9 |
| Bushing Series | M |
| Outside Dia. | 28.00 in |
| Belt Size | 5V |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Weight | 239.1 LB |
| EAN or UPC | 37256299414 |