- Number of Grooves: 3
- 5V Belt Size
- QD Bushing Required
- 31.50 in OD
| Belt Size | 5V |
| Bore Range [Min] | 1 in |
| Bushing Type | QD |
| Bushing Series | F |
| No. of Grooves | 3 |
| Bore Range [Max] | 4 in |
| Outside Dia. | 31.50 in |
| Belt Match | 1, 3 |
| Inch/Metric | Inch |
| Weight | 115.0 LB |
| EAN or UPC | 37256299438 |

