- Number of Grooves: 8
- 5V Belt Size
- QD Bushing Required
- 31.50 in OD
| Inch/Metric | Inch |
| Bushing Type | QD |
| Bushing Series | M |
| No. of Grooves | 8 |
| Belt Match | 1, 8 |
| Belt Size | 5V |
| Outside Dia. | 31.50 in |
| Weight | 261.1 LB |
| EAN or UPC | 37256299490 |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Bushing Series | M |
| No. of Grooves | 8 |
| Belt Match | 1, 8 |
| Belt Size | 5V |
| Outside Dia. | 31.50 in |
| Weight | 261.1 LB |
| EAN or UPC | 37256299490 |