- Number of Grooves: 3
- 5V Belt Size
- QD Bushing Required
- 37.50 in OD
| Belt Size | 5V |
| Bushing Series | F |
| Outside Dia. | 37.50 in |
| Bore Range [Min] | 1 in |
| Bushing Type | QD |
| Belt Match | 1, 3 |
| Inch/Metric | Inch |
| No. of Grooves | 3 |
| Bore Range [Max] | 4 in |
| Weight | 146.0 LB |
| EAN or UPC | 37256299520 |

