- Number of Grooves: 7
- 5V Belt Size
- QD Bushing Required
- 37.50 in OD
| Belt Match | 1, 7 |
| Outside Dia. | 37.50 in |
| No. of Grooves | 7 |
| Bushing Series | M |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Belt Size | 5V |
| Weight | 0.027 LB |
| EAN or UPC | 37256299575 |
| Belt Match | 1, 7 |
| Outside Dia. | 37.50 in |
| No. of Grooves | 7 |
| Bushing Series | M |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Belt Size | 5V |
| Weight | 0.027 LB |
| EAN or UPC | 37256299575 |