- Number of Grooves: 3
- 5V Belt Size
- QD Bushing Required
- 4.65 in OD
| Outside Dia. | 4.65 in |
| Belt Match | 1, 3 |
| Belt Size | 5V |
| Bushing Type | QD |
| Bore Range [Min] | 0.5 in |
| Inch/Metric | Inch |
| No. of Grooves | 3 |
| Bushing Series | SDS |
| Weight | 4.8 LB |
| EAN or UPC | 37256299667 |
| Outside Dia. | 4.65 in |
| Belt Match | 1, 3 |
| Belt Size | 5V |
| Bushing Type | QD |
| Bore Range [Min] | 0.5 in |
| Inch/Metric | Inch |
| No. of Grooves | 3 |
| Bushing Series | SDS |
| Weight | 4.8 LB |
| EAN or UPC | 37256299667 |