- Number of Grooves: 6
- 5V Belt Size
- QD Bushing Required
- 5.50 in OD
| Belt Match | 1, 6 |
| Outside Dia. | 5.50 in |
| Bushing Type | QD |
| Bushing Series | SD |
| Bore Range [Min] | 0.5 in |
| No. of Grooves | 6 |
| Inch/Metric | Inch |
| Belt Size | 5V |
| Weight | 11.2 LB |
| EAN or UPC | 37256299841 |
| Belt Match | 1, 6 |
| Outside Dia. | 5.50 in |
| Bushing Type | QD |
| Bushing Series | SD |
| Bore Range [Min] | 0.5 in |
| No. of Grooves | 6 |
| Inch/Metric | Inch |
| Belt Size | 5V |
| Weight | 11.2 LB |
| EAN or UPC | 37256299841 |