- Number of Grooves: 4
- 5V Belt Size
- QD Bushing Required
- 5.90 in OD
| No. of Grooves | 4 |
| Inch/Metric | Inch |
| Outside Dia. | 5.90 in |
| Bushing Type | QD |
| Belt Match | 1, 4 |
| Belt Size | 5V |
| Bore Range [Min] | 0.5 in |
| Bushing Series | SD |
| Weight | 9.8 LB |
| EAN or UPC | 37256299872 |
| No. of Grooves | 4 |
| Inch/Metric | Inch |
| Outside Dia. | 5.90 in |
| Bushing Type | QD |
| Belt Match | 1, 4 |
| Belt Size | 5V |
| Bore Range [Min] | 0.5 in |
| Bushing Series | SD |
| Weight | 9.8 LB |
| EAN or UPC | 37256299872 |