- Number of Grooves: 5
- 5V Belt Size
- QD Bushing Required
- 5.90 in OD
| Bushing Type | QD |
| Bushing Series | SK |
| Belt Match | 1, 5 |
| Bore Range [Min] | 0.5 in |
| No. of Grooves | 5 |
| Outside Dia. | 5.90 in |
| Belt Size | 5V |
| Inch/Metric | Inch |
| Weight | 10.4 LB |
| EAN or UPC | 37256299889 |
| Bushing Type | QD |
| Bushing Series | SK |
| Belt Match | 1, 5 |
| Bore Range [Min] | 0.5 in |
| No. of Grooves | 5 |
| Outside Dia. | 5.90 in |
| Belt Size | 5V |
| Inch/Metric | Inch |
| Weight | 10.4 LB |
| EAN or UPC | 37256299889 |