- Number of Grooves: 4
- 5V Belt Size
- QD Bushing Required
- 50.00 in OD
| No. of Grooves | 4 |
| Bushing Type | QD |
| Bushing Series | J |
| Belt Size | 5V |
| Outside Dia. | 50.00 in |
| Belt Match | 1, 4 |
| Inch/Metric | Inch |
| Weight | 285.0 LB |
| EAN or UPC | 37256299926 |
| No. of Grooves | 4 |
| Bushing Type | QD |
| Bushing Series | J |
| Belt Size | 5V |
| Outside Dia. | 50.00 in |
| Belt Match | 1, 4 |
| Inch/Metric | Inch |
| Weight | 285.0 LB |
| EAN or UPC | 37256299926 |