- Number of Grooves: 4
- 5V Belt Size
- QD Bushing Required
- 7.10 in OD
| Bushing Type | QD |
| No. of Grooves | 4 |
| Bushing Series | SF |
| Belt Size | 5V |
| Belt Match | 1, 4 |
| Bore Range [Min] | 0.5 in |
| Inch/Metric | Inch |
| Outside Dia. | 7.10 in |
| Weight | 13.6 LB |
| EAN or UPC | 37256300110 |
| Bushing Type | QD |
| No. of Grooves | 4 |
| Bushing Series | SF |
| Belt Size | 5V |
| Belt Match | 1, 4 |
| Bore Range [Min] | 0.5 in |
| Inch/Metric | Inch |
| Outside Dia. | 7.10 in |
| Weight | 13.6 LB |
| EAN or UPC | 37256300110 |