- Number of Grooves: 2
- 5V Belt Size
- QD Bushing Required
- 7.50 in OD
| Bushing Series | SK |
| Belt Match | 1, 2 |
| Inch/Metric | Inch |
| Outside Dia. | 7.50 in |
| Belt Size | 5V |
| Bushing Type | QD |
| Bore Range [Min] | 0.5 in |
| No. of Grooves | 2 |
| Weight | 12.0 LB |
| EAN or UPC | 37256300165 |
| Bushing Series | SK |
| Belt Match | 1, 2 |
| Inch/Metric | Inch |
| Outside Dia. | 7.50 in |
| Belt Size | 5V |
| Bushing Type | QD |
| Bore Range [Min] | 0.5 in |
| No. of Grooves | 2 |
| Weight | 12.0 LB |
| EAN or UPC | 37256300165 |