- Number of Grooves: 10
- 5V Belt Size
- QD Bushing Required
- 9.75 in OD
| Bushing Type | QD |
| No. of Grooves | 10 |
| Belt Match | 1, 10 |
| Inch/Metric | Inch |
| Belt Size | 5V |
| Bushing Series | F |
| Outside Dia. | 9.75 in |
| Bore Range [Min] | 1 in |
| Bore Range [Max] | 4 in |
| Weight | 52.0 LB |
| EAN or UPC | 37256300592 |

