- 3 Grooves
- 7" Outside Diameter
- For Belt Size C
- SF Bushing Required
| Bore Range [Min] | 0.5 in |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Bushing Series | SF |
| Belt Size | C |
| Outside Dia. | 7.00 in |
| No. of Grooves | 3 |
| Belt Match | 1, 3 |
| C Pitch Dia. | 6.6 in |
| Weight | 15.1 LB |
| EAN or UPC | 37256285219 |

