- 2 Grooves
- 7 1/2" Outside Diameter
- For Belt Size C
- SF Bushing Required
| Outside Dia. | 7.50 in |
| No. of Grooves | 2 |
| Inch/Metric | Inch |
| C Pitch Dia. | 7.1 in |
| Belt Match | 1, 2 |
| Bore Range [Min] | 0.5 in |
| Belt Size | C |
| Bushing Series | SF |
| Bushing Type | QD |
| Weight | 14.4 LB |
| EAN or UPC | 37256285424 |

