- Synchronous Sheave
- 8 mm Belt Pitch
- 75 Teeth
- 62 mm Belt Width
- Taper Lock Bushed
description
- Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.
features
- Available in popular sizes
- Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
- Made from cast iron with select sizes manufactured from ductile iron or steel
- Falcon Pd™ belts and sprockets can lower operating noise up to 5 dB compared to a Poly Chain® system when used as a complete drive
| Bore Type | Taper Lock Bushed |
| Bore Range [Max] | 3 1/4 in |
| Pitch Dia. | 7.519 in |
| Bushing Series | 3020 |
| Bore Range [Min] | 7/8 in |
| Outside Dia. | 7.4563 in |
| Pitch Diameter | 7.519 in |
| Bushing Type | Taper Lock |
| Belt Width | 62 mm |
| No. of Teeth | 75 |
| Belt Pitch | 8 mm |
| Weight | 0.0 KG |
| EAN or UPC | 37256088568 |

