- Number of Grooves: 12
- 8V Belt Size
- QD Bushing Required
- 12.50 in OD
| Belt Match | 1, 12 |
| Belt Size | 8V |
| Outside Dia. | 12.50 in |
| Bushing Type | QD |
| Inch/Metric | Inch |
| 8V Pitch Dia. | 12.3 in |
| Bushing Series | M |
| No. of Grooves | 12 |
| Weight | 163.3 LB |
| EAN or UPC | 37256300691 |
| Belt Match | 1, 12 |
| Belt Size | 8V |
| Outside Dia. | 12.50 in |
| Bushing Type | QD |
| Inch/Metric | Inch |
| 8V Pitch Dia. | 12.3 in |
| Bushing Series | M |
| No. of Grooves | 12 |
| Weight | 163.3 LB |
| EAN or UPC | 37256300691 |