- Number of Grooves: 4
- 8V Belt Size
- QD Bushing Required
- 12.50 in OD
| Outside Dia. | 12.50 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 1 in |
| Belt Size | 8V |
| Bushing Series | F |
| 8V Pitch Dia. | 12.3 in |
| Bushing Type | QD |
| No. of Grooves | 4 |
| Belt Match | 1, 4 |
| Bore Range [Max] | 4 in |
| Weight | 75.1 LB |
| EAN or UPC | 37256300707 |

