- Number of Grooves: 5
- 8V Belt Size
- QD Bushing Required
- 12.50 in OD
| Outside Dia. | 12.50 in |
| Bushing Type | QD |
| No. of Grooves | 5 |
| Bore Range [Min] | 1 in |
| 8V Pitch Dia. | 12.3 in |
| Belt Size | 8V |
| Inch/Metric | Inch |
| Bore Range [Max] | 4 in |
| Belt Match | 1, 5 |
| Bushing Series | F |
| Weight | 82.9 LB |
| EAN or UPC | 37256300714 |

