- Number of Grooves: 6
- 8V Belt Size
- QD Bushing Required
- 15.00 in OD
| 8V Pitch Dia. | 14.8 in |
| Belt Match | 1, 6 |
| Belt Size | 8V |
| Bushing Series | J |
| Inch/Metric | Inch |
| Outside Dia. | 15.00 in |
| Bushing Type | QD |
| No. of Grooves | 6 |
| Weight | 110.0 LB |
| EAN or UPC | 37256300905 |
| 8V Pitch Dia. | 14.8 in |
| Belt Match | 1, 6 |
| Belt Size | 8V |
| Bushing Series | J |
| Inch/Metric | Inch |
| Outside Dia. | 15.00 in |
| Bushing Type | QD |
| No. of Grooves | 6 |
| Weight | 110.0 LB |
| EAN or UPC | 37256300905 |