- Number of Grooves: 8
- 8V Belt Size
- QD Bushing Required
- 17.00 in OD
| Belt Size | 8V |
| Outside Dia. | 17.00 in |
| Belt Match | 1, 8 |
| Bushing Type | QD |
| Inch/Metric | Inch |
| No. of Grooves | 8 |
| 8V Pitch Dia. | 16.8 in |
| Bushing Series | M |
| Weight | 202.1 LB |
| EAN or UPC | 37256301032 |
| Belt Size | 8V |
| Outside Dia. | 17.00 in |
| Belt Match | 1, 8 |
| Bushing Type | QD |
| Inch/Metric | Inch |
| No. of Grooves | 8 |
| 8V Pitch Dia. | 16.8 in |
| Bushing Series | M |
| Weight | 202.1 LB |
| EAN or UPC | 37256301032 |