- Number of Grooves: 12
- 8V Belt Size
- QD Bushing Required
- 18.00 in OD
| Belt Size | 8V |
| Inch/Metric | Inch |
| Outside Dia. | 18.00 in |
| Bushing Series | M |
| 8V Pitch Dia. | 17.8 in |
| Bushing Type | QD |
| No. of Grooves | 12 |
| Belt Match | 1, 12 |
| Weight | 300.0 LB |
| EAN or UPC | 37256301056 |
| Belt Size | 8V |
| Inch/Metric | Inch |
| Outside Dia. | 18.00 in |
| Bushing Series | M |
| 8V Pitch Dia. | 17.8 in |
| Bushing Type | QD |
| No. of Grooves | 12 |
| Belt Match | 1, 12 |
| Weight | 300.0 LB |
| EAN or UPC | 37256301056 |