- Number of Grooves: 6
- 8V Belt Size
- QD Bushing Required
- 20.00 in OD
| No. of Grooves | 6 |
| Bushing Type | QD |
| Outside Dia. | 20.00 in |
| Bushing Series | M |
| Belt Match | 1, 6 |
| Inch/Metric | Inch |
| Belt Size | 8V |
| 8V Pitch Dia. | 19.8 in |
| Weight | 208.1 LB |
| EAN or UPC | 37256301209 |
| No. of Grooves | 6 |
| Bushing Type | QD |
| Outside Dia. | 20.00 in |
| Bushing Series | M |
| Belt Match | 1, 6 |
| Inch/Metric | Inch |
| Belt Size | 8V |
| 8V Pitch Dia. | 19.8 in |
| Weight | 208.1 LB |
| EAN or UPC | 37256301209 |