- Number of Grooves: 4
- 8V Belt Size
- QD Bushing Required
- 21.20 in OD
| No. of Grooves | 4 |
| 8V Pitch Dia. | 21 in |
| Belt Size | 8V |
| Bushing Type | QD |
| Bushing Series | J |
| Belt Match | 1, 4 |
| Outside Dia. | 21.20 in |
| Inch/Metric | Inch |
| Weight | 126.8 LB |
| EAN or UPC | 37256301247 |
| No. of Grooves | 4 |
| 8V Pitch Dia. | 21 in |
| Belt Size | 8V |
| Bushing Type | QD |
| Bushing Series | J |
| Belt Match | 1, 4 |
| Outside Dia. | 21.20 in |
| Inch/Metric | Inch |
| Weight | 126.8 LB |
| EAN or UPC | 37256301247 |