- Number of Grooves: 8
- 8V Belt Size
- QD Bushing Required
- 22.40 in OD
| Bushing Type | QD |
| Bushing Series | M |
| No. of Grooves | 8 |
| Belt Match | 1, 8 |
| 8V Pitch Dia. | 22.2 in |
| Inch/Metric | Inch |
| Belt Size | 8V |
| Outside Dia. | 22.40 in |
| Weight | 303.7 LB |
| EAN or UPC | 37256301339 |
| Bushing Type | QD |
| Bushing Series | M |
| No. of Grooves | 8 |
| Belt Match | 1, 8 |
| 8V Pitch Dia. | 22.2 in |
| Inch/Metric | Inch |
| Belt Size | 8V |
| Outside Dia. | 22.40 in |
| Weight | 303.7 LB |
| EAN or UPC | 37256301339 |