- Number of Grooves: 10
- 8V Belt Size
- QD Bushing Required
- 24.80 in OD
| Belt Match | 1, 10 |
| Bushing Type | QD |
| Bore Range [Min] | 2.4375 in |
| Inch/Metric | Inch |
| 8V Pitch Dia. | 24.6 in |
| Bushing Series | N |
| Outside Dia. | 24.80 in |
| No. of Grooves | 10 |
| Belt Size | 8V |
| Weight | 411.2 LB |
| EAN or UPC | 37256301346 |

