- Number of Grooves: 12
- 8V Belt Size
- QD Bushing Required
- 24.80 in OD
| Bore Range [Min] | 2.4375 in |
| Belt Match | 1, 12 |
| No. of Grooves | 12 |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Outside Dia. | 24.80 in |
| 8V Pitch Dia. | 24.6 in |
| Bushing Series | N |
| Belt Size | 8V |
| Weight | 464.7 LB |
| EAN or UPC | 37256301353 |

