- Number of Grooves: 4
- 8V Belt Size
- QD Bushing Required
- 24.80 in OD
| 8V Pitch Dia. | 24.6 in |
| No. of Grooves | 4 |
| Bushing Series | M |
| Belt Match | 1, 4 |
| Inch/Metric | Inch |
| Outside Dia. | 24.80 in |
| Belt Size | 8V |
| Bushing Type | QD |
| Weight | 212.8 LB |
| EAN or UPC | 37256301360 |
| 8V Pitch Dia. | 24.6 in |
| No. of Grooves | 4 |
| Bushing Series | M |
| Belt Match | 1, 4 |
| Inch/Metric | Inch |
| Outside Dia. | 24.80 in |
| Belt Size | 8V |
| Bushing Type | QD |
| Weight | 212.8 LB |
| EAN or UPC | 37256301360 |