- Number of Grooves: 10
- 8V Belt Size
- QD Bushing Required
- 30.00 in OD
| Outside Dia. | 30.00 in |
| Bushing Series | N |
| Belt Size | 8V |
| Bushing Type | QD |
| No. of Grooves | 10 |
| Inch/Metric | Inch |
| 8V Pitch Dia. | 29.8 in |
| Belt Match | 1, 10 |
| Bore Range [Min] | 2.4375 in |
| Weight | 505.7 LB |
| EAN or UPC | 37256301407 |

