- Number of Grooves: 12
- 8V Belt Size
- QD Bushing Required
- 30.00 in OD
| 8V Pitch Dia. | 29.8 in |
| Belt Size | 8V |
| No. of Grooves | 12 |
| Belt Match | 1, 12 |
| Bore Range [Max] | 7 in |
| Inch/Metric | Inch |
| Bushing Series | P |
| Bore Range [Min] | 2.9375 in |
| Bushing Type | QD |
| Outside Dia. | 30.00 in |
| Weight | 584.4 LB |
| EAN or UPC | 37256301414 |

