- Number of Grooves: 8
- 8V Belt Size
- QD Bushing Required
- 35.50 in OD
| No. of Grooves | 8 |
| Inch/Metric | Inch |
| Belt Match | 1, 8 |
| Bore Range [Min] | 2.4375 in |
| Bushing Series | N |
| Belt Size | 8V |
| Outside Dia. | 35.50 in |
| Bushing Type | QD |
| 8V Pitch Dia. | 35.3 in |
| Weight | 531.0 LB |
| EAN or UPC | 37256301513 |

