- Number of Grooves: 10
- 8V Belt Size
- QD Bushing Required
- 40.00 in OD
| Bushing Type | QD |
| Outside Dia. | 40.00 in |
| 8V Pitch Dia. | 39.8 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 2.9375 in |
| Bore Range [Max] | 7 in |
| Belt Size | 8V |
| No. of Grooves | 10 |
| Belt Match | 1, 10 |
| Bushing Series | P |
| Weight | 740.0 LB |
| EAN or UPC | 37256301520 |

